Coast Vari-Temp Holding Tank

Coast Vari-Temp Holding Tank

Coast Vari-Temp (CVT) Industries Holding Tank. S/N: 6514. M.A.W.P: 50 PSI at 400 ° F. Min. Design Metal Temp: -20 °F at 50 psi. CRN: F 6692.1. Prov. No. 65P2786. Date: 06-17-1992. BCQP MA 182. Tank dimensions: 3 ft. dia. x 2 ft. 7-1/2 in. straight wall (150 gallons). Manway: 1 ft. 4 in. W x 1ft. 3/8 in. H. Inlets/outlets: (2) 3 in. flanged ports, (1) 2-1/2 in. FNPT, (1) 2 in. FNPT, (1) 1-1/2 in. MNPT, (1) 1 in. FNPT. Overall dimensions: 3 ft. 6 in. L x 3 ft. 6 in. W x 5 ft. H.

Product Details

  • Stock No: 64
  • Manufacturer: Coast
  • Serial Number: 6514

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank MAWP (PSI at temp): 500 PSI @ 400
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 3 in. flanged ports, (1) 2-1/2 in. FNPT, (1) 2 in. FNPT, (1) 1-1/2 in. MNPT, (1) 1 in. FNPT.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 42
  • Height (Inches): 60

Additional Product Details

  • Year of Manufacture: 1992

Coast Vari-Temp Holding Tank