Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon

Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon

Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon. Model: WPT. S/N: 500-50-2198. Features flip-top lids. Center bridge for agitation. Can be used as pasteurizer for vat and batch processing. Inlets: (3) 3/4 in. dia. ports, (1) 2 in. dia. port, (1) 2 in. dia. S-line fitting, (1) 2-1/2 in. dia. MPT (jacket). Outlets: (1) 2 in. dia. discharge, (1) 2 in. dia. MPT (jacket), (2) 2-1/2 in. dia. MPT (jacket). Overall dimensions: 77 in. L x 73 in. W x 71 in. H.

Product Details

  • Stock No: 75.354
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WPT
  • Serial Number: 500-50-2198

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Stainless Steel Atmospheric Processor- 500 Gallon