Creamery Package Stainless Steel Atmospheric Processor- 600 Gallon

Creamery Package Stainless Steel Atmospheric Processor- 600 Gallon

Creamery Package Stainless Steel Atmospheric Processor- 600 Gallon. S/N: 600 9693. Dome top. Includes a 60 in. W bottom sweep agitator and 18 in. dia. manway. Can be used as pasteurizer for vat or batch processing. Inlets: (1) 1 in. dia. FNPT (thermowell), (4) 1-1/2 in. dia. ACME fittings, (1) 2 in. dia. ACME fitting, (1) 2 in. dia. MPT (jacket). Outlets: (1) 1-1/2 in. dia. MPT (jacket), (1) 2 in. dia. discharge.

Product Details

  • Stock No: 75.7
  • Manufacturer: Creamery Package
  • Serial Number: 600 9693

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Stainless Steel Atmospheric Processor- 600 Gallon