Hotsy High Pressure Washer Model 991A
Hotsy High Pressure Washer. Model 991A, S/N H8501 0587. Maximum discharge pressure: 2,000 psi. Capacity: 240 gph. Runs on natural gas. Motor: 5 hp, 208-230-460 V., 13.8-12.4/6 amps, 1,750 rpm, 184T Frame, 60 Hz, 3 phase. Inlet: 1 in.(ACN51).
Product Details
- Stock No: BWMC074.4
- Manufacturer: Hotsy Corporation
- Model: 991A
- Serial Number: H8501 0587