Hotsy High Pressure Washer Model 991A

Hotsy High Pressure Washer Model 991A

Hotsy High Pressure Washer. Model 991A, S/N H248 96 0693. Maximum discharge pressure: 2,000 psi. Capacity: 4 gpm / 240 gph. Runs on natural gas. Motor: 5 hp, 230 V, 60 Hz, 3 phase. Burner CH: 24 V, BTU/hr: 350,000. Total amp 16. Maximum inlet pressure: ½ psi. Inlet/outlet: 1 in. Overall dimensions: 3 ft. 6 in. L x 1 ft. 6 in. W x 5 ft. 8 in. H.(ACN51). (BM).

Product Details

  • Stock No: BWMC400.2a
  • Manufacturer: Hotsy Corporation
  • Model: 991A
  • Serial Number: H248 96 0693

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hotsy High Pressure Washer Model 991A