Sani-Matic COP Tank Stainless Steel

Sani-Matic COP Tank Stainless Steel

Sani-Matic COP Tank. Model 150. Stainless steel. (2) Outlets with 2 in. Tri-clamp fittings. One has removable plug. Small back-splash. Base is painted mild steel. Inside dimensions: 74 in. L x 14-1/2 in. W x 12 in. H. Overall dimensions: 76 in. L x 23 in. W x 33 in. H.

Product Details

  • Stock No: 9
  • Manufacturer: Sani-Matic
  • Model: 150

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sani-Matic COP Tank Stainless Steel