Evapco PMCA Series Evaporative Condenser- 350 Ton
1990 Evapco PMCA Series Evaporative Condenser. Model: PMCA 350. Nominal capacity: 350 tons using R-22 with a 105ºF condensing temperature, 40ºF suction temperature and a 78ºF wet bulb temperature, and 245 tons with R-717 with a 96.3ºF condensing temperature, 20ºF suction temperature, and a 78ºF wet bulb temperature. US Electrical pump motor: 4.7 / 5.0 hp, 1745 rpm, 208-230 / 460V and 190/380V, sf: 1.25, 50/60 Hz, 3 phase. Overall dimensions: 13 ft. 5 in. L x 10 ft. W x 13 ft. 4 in. H.(ACN493).
Product Details
- Stock No: AACA2075.85
- Manufacturer: Evapco
- Model: PMCA 350
- Serial Number: 904473
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 350
- Unit Ammonia Tons (TR): 245
Condenser Dimensions