Glycol Storage Tank - 800 Gallons
Glycol Storage Tank. Estimated capacity: 800 Gallons. 41 in. dia. x 156 in. straight wall. Inlet /outlet(s): 2 in., 2-1/2 in., 3 in., 4 in., 5 in. Overall dimensions: 5 ft. 2 in. L x 5 ft. 2 in. W x 13 ft. 3 in. H.
Product Details
- Stock No: AACA2076.13
- Manufacturer: Not Specified
Glycol Chiller Details
- Chiller Type: Glycol Chiller
- Surge Drum Included?: No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 62
- Width (Inches): 62
- Height (Inches): 159