Stainless steel CIP System - 88 Gallons
Stainless steel CIP System. Estimated tank capacity: 88 Gallons. Tank dimensions: 28 in. dia. x 33 in. H. Inlets: (3) 2 in. and (1) 4 in. Overall dimensions: 7 ft. 4 in. L x 2 ft. 5 in. W x 5 ft. 4 in. H.
Product Details
- Stock No: AACA2102.9a
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 88
- Width (Inches): 29
- Height (Inches): 64