E.T. Oakes Corporation Continuous Automatic Mixer

E.T. Oakes Corporation Continuous Automatic Mixer

1996 Oakes Continuous Automatic Mixer. Model: 2MT1a. Product capacity: 120 pounds per hour at maximum pump speed and required specific gravity. This machine is set up for the aeration of food products. Electrical system and requirements: 115/230V, 50/60 HZ, a main power switch, two independently variable speed controllers and motors with digital tachometers to measure rotor and pump speed. The air system requires 100 PSIG to operate and consists of a manual on/off toggle valve, pressure regulator and gauge, adjustable flow valve and meter, and a one-way check valve. Product section features include: a Tri-Clover model PR3 positive displacement pump with single mechanical seal, speed reducer inlet piping, and a pressure gauge to monitor back pressure. Overall dimensions: 2 ft. 4 in. L x 2 ft. W x 2 ft. H.(ACN210).

Product Details

  • Stock No: AACA3188.2
  • Manufacturer: E.T. Oakes Corporation
  • Model: 2MT1a
  • Serial Number: 174

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.T. Oakes Corporation Continuous Automatic Mixer