Waukesha Model 060 Positive Displacement Pump

Waukesha Model 060 Positive Displacement Pump

Waukesha Model 060 Positive Displacement Pump. S/N: 462671 08. Flow rate for a new pump is 90 gpm at max rpm of 600. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump currently has O-ring seals. Drive and pump seals can be changed to suit your application. Baldor Motor 5 hp, 208-230/460 V, 15-13.2/6.6 amps, 1725 rpm, 184TC Frame, 60 Hz, 3 phase. Inlet/outlet: 2 ½ in. S-line fittings. Overall dimensions: 4 ft. 2 in. L x 1 ft. 5 in. W x 1 ft. 11 in. H.

Product Details

  • Stock No: AACA4301.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 060 R1-0
  • Serial Number: 462671 08

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 060 Positive Displacement Pump