Baltimore Aircoil Company Evaporative Condenser- 36 Ton
Baltimore Aircoil Company Evaporative Condenser- 36 Ton. Model: VXC-52. Current Model: VC1-52. S/N: 85-7262. Belt No: B68. Refrigerant: R-22. Refrigerant temperatures: @ 102 °F.C.T. -10 F.S.T. Nominal conditions: 78 F entering wet bulb. Flow required at water inlet: 75 gpm @ 2.0 psig. U.S. Electrical Motor, 5 hp, 1720 rpm, 34 rpm (final), 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Manway equipped. 13 in. dia. centrifugal fans. Inlets: (1) 2 in. dia. media port. Outlets: (1) 2 in. dia. media port, (1) 3 in. dia. port. Overall dimensions: 82 in. L x 48 in. W. x 98 in. H. (ACN86).
Product Details
- Stock No: AAEC840E.
- Manufacturer: BAC
- Model: VXC-52
- Serial Number: 85-7262
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions