Trentons Refrigeration 3-Fan Evaporator Unit - 1 Ton

Trentons Refrigeration 3-Fan Evaporator Unit - 1 Ton

Trenton Refrigeration 3-Fan Evaporator Unit . Model: TLP105DED. Rated capacity: 12,390 BTUH at 20°F with a 10°F TD. Displacement: 2,400 cfm. Electric defrost with 3,550 watt heater. Power supply: 208/230 V. (3) Fan motors: 1/20 hp. Overall dimensions: 5 ft. 9 in L x 1 ft. 4 in. W x 1 ft. 4-3/4 in. H. (ACN14a)

Product Details

  • Stock No: AAMG220.1
  • Manufacturer: Trenton Refrigeration
  • Model: TLP105DED
  • Serial Number: 30105888

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 1,239.00
  • Air Flow (CFM): 2,400
  • # Fans: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Major Grocery Chain

Trentons Refrigeration 3-Fan Evaporator Unit - 1 Ton