Tri-Clover Tri-Flo Centrifugal Pump
Tri-Clover Tri-Flo Centrifugal Pump. Model: C216MD21T-S-KX. S/N: 237026-01. Impeller dia: 4.5 in. Reliance Electric motor 7.5 HP, 3505 RPM, 230/ 460V, 20.4/ 10.2 Amps, 3 phase, 60 Hz. Inlet: 2 in. s-line. Outlet: 1.5 in. s-line. Overall dimensions: 24 in. L x 13 in. W x 12 in. H.
Product Details
- Stock No: AANF032.3
- Manufacturer: Tri-Clover
- Model: C216MD21T-S-KX
- Serial Number: 237026-01