Stainless Steel Single Drum Wastewater Dewatering Screen

Stainless Steel Single Drum Wastewater Dewatering Screen

Stainless Steel Squirrel Cage for Dewatering, 4 ft. x 3 ft., 1/4 in. screen, with drive and Frame. Common applications include vegetables, fruits, red meats, oil/fax rendering, poultry, pork, seafood, snack foods, potatoes, etc. Solids are input into one end of the horizontal cylindrical screen, as the drum spins, water and fines exit through the screen, solids / overs exit the end of the drum opposite the infeed. Estimated weight: 2000 lbs.

Product Details

  • Stock No: AANF150.8
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Weight (LBS): 2000

Additional Product Details

Stainless Steel Single Drum Wastewater Dewatering Screen