Champion 2 Stage Air Compressor - 15 HP

Champion 2 Stage Air Compressor - 15 HP

Champion 2 Stage Air Compressor. Model: Centurion II. S/N: R0038515. 120 gallon tank. Displacement: 49 CFM at 175psi. US Electrical motor: 15hp, 1745 rpms, 230/460V, 39/19 amps, 60 Hz, 3 phase. Overall dimensions: 5 ft. 5 in. L x 2 ft. 7 in. W x 4 ft. 4 in. H.

Product Details

  • Stock No: AANF309
  • Manufacturer: Champion
  • Model: Centurion II
  • Serial Number: R0038515

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 39/19
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 65
  • Width (Inches): 31
  • Height (Inches): 52

Additional Product Details

Champion 2 Stage Air Compressor - 15 HP