Stainless Steel Horizontal Tank - 10,000 Gallons

Stainless Steel Horizontal Tank - 10,000 Gallons

Stainless Steel Horizontal Tank. Approximate capacity: 10,000 gallons. Outside surface is painted carbon steel. 104 in. OD x 260 in. straight wall. Inlet/outlets: (1)1-1/2 in., (1) 2 in. threaded, (1) 3 in. tri-clamp, (1) 6 in. sight glass, (1) 6 in. flanged, and (1) oval manway. Overall dimensions: 22 ft. L x 8 ft. 8 in. W x 8 ft. 10 in. H.

Product Details

  • Stock No: AANF321B
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Horizontal Tank - 10,000 Gallons