Evapco Evaporative Condenser - 650 Ton
Evapco Evaporative Condenser. Model: PMC-650N. Nominal capacity: 650 tons using R-22 at 105ºF condensing temperature, 40ºF suction temperature, and 78ºF wet bulb temperature. R-717 (ammonia) capacity rating: 462 tons at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Includes (2) 10 kW pan heaters 230/60/3 with thermostat and low water cutoff. Overall dimensions: 27 ft. L x 9 ft. 11-3/4 in. W x 13 ft. 9-1/2 in. H.(ACN850-86).
Product Details
- Stock No: AANF321.80
- Manufacturer: Evapco
- Model: PMC-650N
- Serial Number: 868021
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 650
Condenser Dimensions