Imeco Low-Temp Ammonia Evaporator Coil - 14 Ton
Imeco Low-Temp Ammonia Evaporator Coil. Model: ICB-2B-366-4-2. Serial: 6205-3 LH2. Refrigerant: R-717. Fin Spacing: 4 fins per inch. Fan Motors: (2) 2 HP, 460V, 3-Ph, 60 Hz, 3.2 FLA. Date 1995. Overall dimensions: 13 ft. 5 in. L x 5 ft. 9 in. W x 4 ft. 5 in. H.
Product Details
- Stock No: AANF394.4
- Manufacturer: Imeco
- Model: ICB-2B-366-4-2
- Serial Number: 6205-3 LH2
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Frosted Capacity (BTUH/ °F TD): 0.00
- Fins Per Inch: 4
- # Fans: 2