Imeco XLP Series Evaporative Condenser
Imeco Evaporative Condenser. Model: XLP-XL 805. Rated capacities: 805 tons with R-22 at 105ºF condensing, 40ºF suction and 78ºF wet bulb and 580 tons using R-717 at 96.3ºF condensing, 20ºF suction, and 78ºF wet bulb. Maximum pressure: 250 psi. (3) 62 in. dia. fans. Electric Fan Motor, 25 hp, 1760 rpm, 230/460 V, 62/31 amps, 60 Hz, 3 phase. Fan Motor: 15 hp, 460 V, 18.3 FLA. (1) Manway, dimensions: 1 ft. 10 ½ in. dia. Approximate dimensions: 25 ft. W x 12 ft. L x 15 ft H.
Product Details
- Stock No: AANF547.22a
- Manufacturer: Imeco
- Model: XLP XL 805
- Serial Number: 1446-1 LH
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Package Ammonia Tons (TR): 580
- Unit Ammonia Tons (TR): 580
Condenser Dimensions