Carrier Air Cooled Chiller - 90 Ton

Carrier Air Cooled Chiller - 90 Ton

2001 Carrier Air Cooled Chiller. Model: 30GTN090 620KA. Rated nominal cooling capacity: 90 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (4) compressors: Model: 6EABBC2T2H600R: 460V, 60 Hz, 3 phase. (6) fans, 2 hp and 1.7 hp, 460V, 60 Hz, 3 phase. Chiller barrel and condenser both failed leak test. Overall dimensions: 11 ft. 7 in. L x 8 ft. 8 in. W x 8 ft. 1 in. H.(ACN400).

Product Details

  • Stock No: ABCC301.43
  • Manufacturer: Carrier
  • Model: 30GTN090 620KA
  • Serial Number: 4401F21001

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Carrier Air Cooled Chiller - 90 Ton