General Electric R-22 Condensing Unit
General Electric Condensing Unit, Model BTR060A300A1, S/N 232835918. Compressor Motor: 21.7 RLA, 230/200 volt, 3 phase, 60 hz, 128 LRA. Fan Motor 3.0 FLA, 208/230 volt, 1 phase, 60 hz, 1/2 hp. Overall dimensions 30-1/2 in. W x 30-1/2 in. L x 37 in. H.
Product Details
- Stock No: ACEU014
- Manufacturer: GE
- Model: BTR060A300A1
- Serial Number: 232835918
- Compressor Descriptions: Compressor Motor: 21.7 RLA, 230/200 volt, 3 phase, 60 hz, 128 LRA.
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 0.5
- Motor Voltage: 208/230
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 30.5
- Width (Inches): 30.5
- Height (Inches): 37