McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton

McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton

1992 McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton. Model: ALR195C. S/N: 5Y81783-00. For outdoor use only. Refrigerant: R-22. Refrigerant charge: 197 lbs. Test pressure hi/lo: 380/150 psig. Max relief pressure: 450 psig. Power supply electrical requirements: 460 V, 60 Hz, 3 phase, minimum ckt ampacity: 455 amps, max fuse size: 500 amps. Chiller is equipped with (14) condenser fan motors (115 V, 1.74 FLA, 60 Hz, single phase), evaporator heater (115 V, 3.2 amps, 60 Hz, single phase). Inlets/outlets: (2) 6 in. dia. ports. Overall dimensions: 22 ft. L x 96 in. W x 92-1/2 in. H. Current Model:AGS195C. (ACN880-92).

Product Details

  • Stock No: ACEU5101.50
  • Manufacturer: McQuay & Snyder
  • Model: ALR195C
  • Serial Number: 5YF81783-00

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton