Carrier Air Cooled Condenser 40 Ton
Carrier Split System Air Cooled Condenser, Model 09DK-044-600, S/N 3996F31844 built in 1996. The unit operates on 460 volt, 3 phase, 60 HZ and has 3 outdoor fans 1 hp each with FLA = 3.3. The units permissible volts are 414-508 with a minimum circuit amps of 10.7. The controls power supply is 115 volt, single phase, 60 HZ, and 7 amps. Overall dimensions are 68 in. W x 52 in. H x 153 in. L.
Product Details
- Stock No: ACEU63
- Manufacturer: Carrier
- Model: 09DK-044-600
- Serial Number: 3996F31844