Baltimore Aircoil Company Cooling Tower

Baltimore Aircoil Company Cooling Tower

Baltimore Aircoil Company Cooling Tower- 130 Ton. Model: FXT-130. Airflow: 38,300 cfm. Fan dia: 77 in. Inlets/outlets: (1) 8 in., (1) 6 in., (2) 2 in. Manway: (1) 17 in. dia. US Electrical Motor: 7.5 hp, 1740 rpm, 220 V, 28 amps, 60 Hz, 3 phase, 4.5:1 pulley ratio. Overall dimensions: 9 ft L x 7 ft 4 in. W x 8 ft H.

Product Details

  • Stock No: 25.ACEU832
  • Manufacturer: BAC

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Cooling Tower