Trane 3-D Scroll Compressors

Trane 3-D Scroll Compressors

(2) Trane 3-D Scroll Compressors. Inlets: (2) 1 in. dia. copper suction ports. Outlets: (2) 3/4 in. dia. copper discharge ports. Overall dimensions: 5 ft. 10 in. L x 1 ft. 8 in. W x 2 ft. 4 in. H.

Product Details

  • Stock No: ACEU836
  • Manufacturer: Trane
  • Compressor Type: Scroll
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Trane
  • # Compressors in Package: 2

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 70
  • Width (Inches): 20
  • Height (Inches): 28

Additional Product Details

Trane 3-D Scroll Compressors