Magic Aire 7.5 Ton

Magic Aire 7.5 Ton

Magic Aire 7.5 Ton. Model 90 BMW. Has blower with a motor on the inside and panel 45 in. L x 6 in. W x 25 in. H. Motor Information: 1 hp, 1,725 rpm, Catalog # RM3116A, Spec. # 35E411424. S/N F997, 60 hz, 208/230/460 V. Blower dia. 22 in., 13 in. W belt. Overall dimensions 54 in. L x 27 in. W. x 52 in. H.

Product Details

  • Stock No: ACEU858
  • Manufacturer: Magic Aire
  • Model: 90 BMW

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Magic Aire 7.5 Ton