Gulf+Western Manufacturing Company Air Cooled Condenser

Gulf+Western Manufacturing Company Air Cooled Condenser

Gulf+Western Manufacturing Company Air Cooled Condenser. Model: RDD0062F. S/N: BTD8121. Job No: 5386. Bohn Heat Transfer Division. Working pressure: 400 psig. Fan diameter: 2 ft. Fan Motor: 1/2 hp, 230 V, 3.2 amps, 60 Hz, 3 phase. Minimum circuit ampicity: 4.0. Inlets/outlets: (1) 1 in. dia. copper ports. Overall dimensions: 3 ft. 3 in. L x 2 ft. 10 in. W x 3 ft. 7 in. H.

Product Details

  • Stock No: ACEU1000
  • Manufacturer: Gulf+Western Manufacturing Company
  • Model: RDD0062F
  • Serial Number: BTD8121

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gulf+Western Manufacturing Company Air Cooled Condenser