MC45 Gaulin Homogenizer Block

MC45 Gaulin Homogenizer Block

MC45 Gaulin Homogenizer Block. Numbers under head: HTG5993K02, PT927781, OR91113. Setup for 3.25 in. dia. plungers. Head has been dye checked and did not show defects. Replaceable suction and discharge valve seats. Suction valve seat diameter: 3.25 in. Discharge valve diameter: 2.75 in. Main block dimensions: 23.125 in. W x 6.875 in. L x 15.25 in. H.

Product Details

  • Stock No: AFTN09
  • Manufacturer: Gaulin
  • Model: MC45

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

MC45 Gaulin Homogenizer Block