Hosokawa Bepex Rietz RA-12 Disintegrator

Hosokawa Bepex Rietz RA-12 Disintegrator

Hosokawa Bepex Rietz RA-12 Disintegrator. Model: RA3-12-K122. Serial No: RA-86001771. Motor: 40 HP, 230/460 Volt, 3545 RPM, TEFC. RA Series Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. With stainless steel base. Overall dimensions: 29 in. W x 70 in. L x 65 in. H.

Product Details

  • Stock No: AGRP01.35
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RA3-12-K122
  • Serial Number: RA-86001771

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hosokawa Bepex Rietz RA-12 Disintegrator