Trane R-Series Air Cooled Rotary Chiller-110 Ton

Trane R-Series Air Cooled Rotary Chiller-110 Ton

1993 Trane R-Series Air Cooled Rotary Chiller. Model: RTAA1104XE02A1AOBFGE. Rated capacity: 110 tons using R-22. Design test pressure (hi/lo): 450/300 psig. Power supply: 460 V. Shell and tube heat exchanger. (2) Trane Helirotor compressor. Model(s): CHHN050TKA0N057A, CHNN060TKA0N069A. Number of fans: 10. Hours on compressor (A): 4922, starts on compressor (A): 5910. Hours on compressor (B): 11283, starts on compressor (B): 2371. Overall dimensions: 19 ft. 2 in. L x 7 ft. 4 in. W x 8 ft. 1 in. H.

Product Details

  • Stock No: ANGB01.20
  • Manufacturer: Trane
  • Model: RTAA1104XE02A1AOBFGE
  • Serial Number: U93J1B8539

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane R-Series Air Cooled Rotary Chiller-110 Ton