Toshiba High Efficiency Electrical Motor - 75 HP

Toshiba High Efficiency Electrical Motor - 75 HP

Toshiba High Efficiency Electrical Motor – 75 HP. Model: B0754VLF3UD. Motor specifications: 75 hp, 1765 rpm, 230/460 V, 190/90 amps, 60 Hz, 3 phase, 4 Poles, Frame 365T, Form VBK1, Insulation class: F. Nema design: B. Code: F. Type: TIKK. Overall dimensions: 2ft. 8in. L x 2ft. W x 1ft 9in. H.(H10).

Product Details

  • Stock No: ANTZ001B
  • Manufacturer: Toshiba
  • Model: B0754VLF3UD
  • Serial Number: 8907169A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Toshiba High Efficiency Electrical Motor - 75 HP