APV Crepaco Tank-560 Gallon

APV Crepaco Tank-560 Gallon

Stainless Steel APV Crepaco Processor, 560 gallon, S/N 2399. Jacketed. Number of inlets 6 at 2 in. Number of outlets 3 at 2 in, 1 at 1 in. Has 4 at 25 in. H. MAWP 75 psi at 350 ° F. MAWP, 5.17 Bar at 177 ° C. MDMT -20 deg F at 75psi 0 VAC. MDMT -29 °C at 5.17 Bar o Vac. Volume .75 Cubic Ft. 31.2, Liters. Year built 1988. Has a ladder on side. Coils were test at 40 psi, Holds preassure ok. Overall dimensions 8 ft. H x 65 in. W x 54 in L. Inside 51 in. diameter x 70 in. H.

Product Details

  • Stock No: OI24
  • Manufacturer: APV
  • Serial Number: F-2399

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Tank-560 Gallon