Frick Rotary Screw Compressor Package- 250 HP

Frick Rotary Screw Compressor Package- 250 HP

1993 Frick Rotary Screw Compressor Package- 250 HP. Model: RWB II 100. S/N: S0650MFMCTHAA3. Ram Industries Premium Efficiency Motor, 250 hp, 3570 rpm, 230/460 V. Frick Oil Separator, MAWP: 300 psi. Frick Quantum control panel. Compressor run time: 75,012 hrs. Overall dimensions: 12 ft. 5 in. L x 4 ft. 8 in. W x 8 ft. 2 in. H.(ACN699a).

Product Details

  • Stock No: ASAC002.
  • Manufacturer: Frick
  • Model: RWB-II-100
  • Serial Number: S0650MFMCTHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor Package- 250 HP