Imeco Evaporative Condenser- 535 Nominal Ton

Imeco Evaporative Condenser- 535 Nominal Ton

1998 Imeco Evaporative Condenser. Model: XLP-XL 535. Belt: B140. Rated at 535 tons using Freon under nominal conditions, 40°F suction, 78°F wet bulb, and 105°F condensing temperatures. Rating for R-717: 385 tons at 20°F suction, 78°F wet bulb, and 96.3 °F condensing temperatures. Rating Maximum pressure: 250 psi. (3) 62 in. dia. fans. Fan Motor, 10 and 4.4 hp, 460 V, 13.1/7.5 amps. Fan Motor, 5 and 2.2 hp, 460 V, 7.1/4.8 FLA. Inlets/outlets: (2) 4 in. dia. ports (media). Overall dimensions: 20 ft. L x 12 ft. W x 16 ft. H. (ACN683).

Product Details

  • Stock No: ASAC005.
  • Manufacturer: Imeco
  • Model: XLP-XL 535
  • Serial Number: 395211 LH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Evaporative Condenser- 535 Nominal Ton