APV Crepaco Plate Heat Exchanger

APV Crepaco Plate Heat Exchanger

APV Crepaco Plate Heat Exchanger. Model: LR9AV. W/O: 28106-1. Nat'l Bd: 5657. Number of plates: 84. Heat transfer surface area: approx. 1,100 sq. ft. Inlets: (1) 6 in. dia. port (product), (1) 6 in. dia. flanged port (steam). Outlets: (1) 4 in. dia. port (condensate), (1) 6 in. dia. port (product). Overall dimensions: 10 ft. 6 in. L x 34 in. W x 9 ft. 6 in. H.

Product Details

  • Stock No: ASAC006.
  • Manufacturer: APV
  • Model: LR9AV

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Plate Heat Exchanger