Refrigeration Valves and Systems High Pressure Receiver Tank- 1300 Gallon

Refrigeration Valves and Systems High Pressure Receiver Tank- 1300 Gallon

1993 Refrigeration Valves and Systems High Pressure Receiver Tank- 1300 Gallon. S/N: 93719. Nat'l Bd: 6424. MAWP shell side: 300 psi @ 300 °F. MDMT: -20 °F @ 300 psi. Inlets: (2) 1/2 in. dia. ports, (2) 3/4 in. dia. ports, (1) 1 in. dia. port, (1) 3 in. dia. port, (1) 5 in. dia. port, (1) 6 in. dia. port. Outlets: (1) 3/4 in. dia. port, (1) 1-1/4 in. dia. port, (1) 3 in. dia. port. Overall dimensions: 54 in. L x 54 in. W x 15 ft. H.

Product Details

  • Stock No: ASAC008.
  • Manufacturer: RVS
  • Serial Number: 93719

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Refrigeration Valves and Systems High Pressure Receiver Tank- 1300 Gallon