Evapco 4-Fan Stainless Steel Evaporator - 25 Ton
Evapco 4-Fan Stainless Steel Evaporator. Model: SSTM4-01988-4. Refrigerant: R-717. Rated capacity is 25 tons for a 15°F TD for a 35°F room and a SST of 20°F. Coil is 8 rows deep with 4 fins per inch. Coil face area: 37.3.sq. ft. (4) fans, 30 in. dia., ½ hp, 1140 rpm, 208-230/460V, 60 Hz, 3 phase. Unit features include 304 L stainless steel tubes, casing, pan and pan cover, aluminum coil fins, hinged fan panels, and hot gas defrost for the coil. Overall dimensions: 15 ft. 10 in. W x 3 ft. 9 in. L x 3 ft. 8 in. H. (ACN168)(H15).
Product Details
- Stock No: ASCA080.31
- Manufacturer: Evapco
- Model: SSTM4-01988-4
- Serial Number: 5-130447
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Frosted Capacity (BTUH/ °F TD): 0.00
- Fins Per Inch: 4
- # Fans: 4