Ram Industries Motor Starter Control Panel- 300 HP
Ram Industries Motor Starter Control Panel- 300 HP. Job No: 3014238. Dwg: FKC-4300Y1033. Power supply: 460 V, 349 FLA, 60 Hz, 3 phase. Acme 2 KVA Industrial Control Transformer, Type No. TA-2-81219, 50/60 Hz. Calco Microprocessor Based Motor Protection Module, Input: 120 VAC, 60 Hz, Output: 1/3 hp @ 120 VAC, 10 amps. Overall dimensions: 2 ft. 6 in. L x 1 ft. 8 in. W x 5 ft. 6 in. H.
Product Details
- Stock No: ASLC011D.
- Manufacturer: Ram Industries
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- # Motors: 0