Frick Rotary Screw Compressor-300 HP

Frick Rotary Screw Compressor-300 HP

Frick Rotary Screw Compressor Unit. Model RWBII134E. S/N SO747NFMCTHAC3. Frick Sales Order 209503-28. Refrigerant R-717, max speed 3600 rpm, max design pressure 300 psi. Rotary Screw Compressor. Model/Serial No. TDSH163L2082D. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 300 hp, 460 V, 3 phase, 60 hz, fla 349. Hours 27,828. (ACN700)

Product Details

  • Stock No: ASLC019.
  • Manufacturer: Frick
  • Model: RWB-II-134E
  • Serial Number: SO747NFMCTHAC3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor-300 HP