Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 TR

Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 TR

Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 Ton. Model: DTX5S-1270-RTA-A-RH. S/N: 447731-23-B. Capacity: 127,000 Btuh. Airflow: 22,500 cfm. Steel tubes and fins. Recirculated top. DTX-Series units can be used in medium and low temperature holding coolers, freezers, shipping dock, carcass chill, assembly and process areas. (5) Magnetek Motors, 1/3 hp, 1140/950 rpm, 208-230/460 V, 50/60 Hz, 3 phase. Inlets: (1) 1 in. dia. port. Outlets: (1) 2 in. port. Overall dimensions: 13 ft. 2 in. L x 38 in. W x 53 in. H. (ACN74).

Product Details

  • Stock No: ASLC025.
  • Manufacturer: Krack
  • Model: DTX5S-1270-RTA-A-RH
  • Serial Number: 447731-23-B

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted,Wet
  • Est. Tons (TR) @15TD Wet: 10.5
  • Frosted Capacity (BTUH/ °F TD): 8,466.67
  • Air Flow (CFM): 22,500
  • # Fans: 5

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack DTX-Series Air Defrost Ammonia Evaporator- 10.5 TR