Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 30. S/N: 11105 SS. Seal option: O-ring seals. Nominal Capacity: 36 gpm. Leeson Electric Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 4.6-5.4/2.7 amps, 60 Hz, 3 phase. Dodge Speed Reducer, ratio: 6.2, torque: 257 lb-in, rpm out: 278 (final). Inlets/outlets: (2) 1-1/2 NPT fittings. Overall dimensions: 2 ft. 8 in. L x 1 ft. 2 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: ATE004.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 11105 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 30 Positive Displacement Pump