Waukesha Model 25 Positive Displacement Pump

Waukesha Model 25 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 25. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. This pump is A3 sanitary rated and has O-ring seals. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 1 ft. 2 in. L x 6-1/2 in. W x 10 in. H.(ACN48).

Product Details

  • Stock No: ATE018.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: DO45263

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 25 Positive Displacement Pump