Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.

Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.

2000 Materials Transportation Company Thermal Jacketed Blancher - 148 Cu. Ft. Rated capacity: 4000 lbs. per hour of partially ground product. Material of construction: 304 stainless steel. Inside straight-wall dimensions: 15 ft. 2 in. L x 3 ft. 1 in. W x 3 ft. 2 in. H. Screw auger dimensions: 3 ft. dia. x 13 ft. L. Pitch: 1 ft. 6 in. Scraper dimensions: (4) 1 ft. 5-1/2 in. L x 2-1/4 in. W. Overall dimensions: 17 ft. 6 in. L x 5 ft. 3 in. W x 8 ft. 7 in. H. (ACN867).

Click here to see a video of the equipment

Product Details

  • Stock No: ATGP004.70
  • Manufacturer: Materials Transportation Co.
  • Model: MTCC-36-15
  • Serial Number: 7315

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.