Frick RWB-II-134 Rotary Screw Compressor - 300 HP

Frick RWB-II-134 Rotary Screw Compressor - 300 HP

Frick Rotary Screw Compressor Package. Model: RWB-II-134. Serial SO347JFMCTHAA3. Sales order 263128-04. Refrigerant: R-717. Compressor model: TDSH193L1582DR. Volume ratio: 2.2-5.0. Compressor year: 2002. Ram Industries electric motor: 300 HP, 3540 RPM, 460V, 330 amp, 60 Hz, 3-phase, 447TSS Frame. Shaft diameter: 2.25 in. Overall dimensions: 54 in. W x 164 in. L x 91 in. H.

Product Details

  • Stock No: ATZB02
  • Manufacturer: Frick
  • Model: RWB-II-134
  • Serial Number: SO347JFMCTHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RWB-II-134 Rotary Screw Compressor - 300 HP