Imeco XLP-M-430 Evaporative Condenser (430 Nominal Tons,1-10 HP Motor)
Year of Manufacture: 1994
Number Units in Package: 1
Nominal Tons (total): 430 TR*
Ammonia Tons (total): 305 TR*
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit): 5 HP 350 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 10 HP and 5 HP Fan Motors. 460V, 60 Hz, 3-phase
Top Dimensions (per unit): 16' L x 8' W x 6'8 H
Top Weight (per unit): 15,090 LBS
Bottom Dimensions (per unit): 16' L x 8' W x 8'4 H
Bottom Weight (per unit): 4,800 LBS
Other Notes about machine: The coils are rusty.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Number Units in Package: 1
Nominal Tons (total): 430 TR*
Ammonia Tons (total): 305 TR*
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit): 5 HP 350 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 10 HP and 5 HP Fan Motors. 460V, 60 Hz, 3-phase
Top Dimensions (per unit): 16' L x 8' W x 6'8 H
Top Weight (per unit): 15,090 LBS
Bottom Dimensions (per unit): 16' L x 8' W x 8'4 H
Bottom Weight (per unit): 4,800 LBS
Other Notes about machine: The coils are rusty.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: ATZB11
- Manufacturer: Imeco
- Model: XLP-M-430
- Serial Number: 4723/1-LH, R-717
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 430
- Unit Ammonia Tons (TR): 305
- Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
Condenser Dimensions
- Top Length (Inches): 192
- Top Width (Inches): 96
- Top Height (Inches): 80
- Top Weight (LBS): 15090
- Bottom Length (Inches): 192
- Bottom Width (Inches): 96
- Bottom Height (Inches): 100
- Bottom Weight (LBS): 4800
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 350
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 10
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 192
- Width (Inches): 96
- Height (Inches): 180
- Weight (LBS): 19,890
Additional Product Details
- Year of Manufacture: 1994
- Spec Sheet Available: Yes
- Known Issues or Problems: Coils are rusty