Imeco XLP-190 Evaporative Condenser (190 Nominal Tons)
Number Units in Package: 1
Nominal Tons (total): 190 TR*
Ammonia Tons (total): 134.8 TR*
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit):
Pump Included? No, can purchase separately
Top Dimensions (per unit): 10'2 L x 7'6 W x 6'2 H
Top Weight (per unit): 9,982 LBS
Bottom Dimensions (per unit): 10'2 L x 7'6 W x 7'6 H
Bottom Weight (per unit): 3,327 LBS
Other Notes about machine: Coils have a small leak. Can sell as-is, or fix/seal before shipping.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Nominal Tons (total): 190 TR*
Ammonia Tons (total): 134.8 TR*
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit):
Pump Included? No, can purchase separately
Top Dimensions (per unit): 10'2 L x 7'6 W x 6'2 H
Top Weight (per unit): 9,982 LBS
Bottom Dimensions (per unit): 10'2 L x 7'6 W x 7'6 H
Bottom Weight (per unit): 3,327 LBS
Other Notes about machine: Coils have a small leak. Can sell as-is, or fix/seal before shipping.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: ATZB15
- Manufacturer: Imeco
- Model: XLP-190
- Serial Number: 4005-1
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 190
- Unit Ammonia Tons (TR): 134.8
- Top Coil Condition Rating: Repair Required - Pressure Leaking
- Bottom Coil Condition Rating: Repair Required - Pressure Leaking
Condenser Dimensions
- Top Length (Inches): 122
- Top Width (Inches): 90
- Top Height (Inches): 74
- Top Weight (LBS): 9882
- Bottom Length (Inches): 122
- Bottom Width (Inches): 90
- Bottom Height (Inches): 90
- Bottom Weight (LBS): 3327
Pump Details
- Pump Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- Length (Inches): 122
- Width (Inches): 90
- Height (Inches): 164
- Weight (LBS): 13,209
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Coils have a small leak can sell as-is or fix/seal before shipping