Trane Helirotor Screw Compressor - 180 HP

Trane Helirotor Screw Compressor - 180 HP

2006 Trane Helirotor Screw Compressor. Model: CHHP0N1TKE0N134A. Refrigerant: R-134A. Rated for 134kW or 180 HP. Power supply: 400/460 V, 291/285 LRA (WYE connection), 896/878 LRA (Delta connection), 50/60 Hz, 3 phase. Inlets: (1) 4 in. dia. refrigerant suction port. Outlets: (1) 2 in. dia. refrigerant discharge port. Overall dimensions: 4 ft. 1 in. L x 1 ft. 8 in. W x 2 ft. 5 in.(ACN230)(H11).

Product Details

  • Stock No: AVCL001
  • Manufacturer: Trane
  • Model: CHHP0N1TKE0N134A
  • Serial Number: UA6C4254

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Helirotor Screw Compressor - 180 HP