Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump. Model: 30. S/N: 86552 SS. Displacement per revolution: 0.060 gal. Nominal capacity: 36 gpm. Maximum speed: 600 rpm. 3-A Sanitary rated. 316 stainless steel body, cover and shafts. Single-wing rotors for minimal product breakage. Components can be easily disassembled for COP cleaning. Typical applications: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmaceutical and aseptic. Inlets/outlets: (2) 1-1/2 in. ACME fittings. Overall dimensions: 15 in. L x 9 in. W x 11 in. H.

Product Details

  • Stock No: BAPF100.1a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 86552 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 30 Positive Displacement Pump