Crepaco Positive Displacement Pump

Crepaco Positive Displacement Pump

Crepaco Positive Displacement Pump. Model: 4. S/N: 4R-543. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Displacement per revolution: 17.50 gpm/100 revolutions. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 14-1/2 in. L x 12 in. W x 14-1/2 in. H.

Product Details

  • Stock No: BAPF101.4a
  • Manufacturer: Crepaco
  • Model: 4
  • Serial Number: 4R-543

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Positive Displacement Pump